Minka Lighting M801291PL "Arbor Hill" Outdoor Entrance Wall Light
| Item: | M801291PL |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $107.90
Details and Dimensions
| Height | 14-3/4" |
| Width | 6" |
| Extension From Wall | 8" |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Clear |
| Eco-Friendly | Dark Sky |
| Voltage | 120V |


