X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M791061 Post / Base

Item: M791061
Finish: Vintage Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $164.85

Price: $115.40 (Pricing is for Vintage Rust)



Details and Dimensions

Height 9"
Width 8-1/4"
Post Diameter 3"