X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M791091 Post / Base

Item: M791091
Finish: Antique Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $164.85

Price: $109.95 (Pricing is for Antique Bronze)



Details and Dimensions

Height 9"
Width 8-1/4"
Post Diameter 3"