X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M734355 "Caspian" 1 Bulb Wall Sconce

Item: M734355
Finish: Golden Bronze
Online Availability: Available for immediate shipment

List Price: $101.25

Price: $60.75



Details and Dimensions

Height 11"
Width 8-1/2"
Extension From Wall 4-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Caspian
Shade Material Glass
Voltage 120V