X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M725355 "Caspian" Mid Sized Chandelier

Item: M725355
Finish: Golden Bronze
Online Availability: Please call for availability.

List Price: $464.85

Price: $278.91



Details and Dimensions

Height 28-1/2"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Caspian
Shade Material Glass
Voltage 120V