X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M72393143C "Lauriston Manor" Outdoor Entrance Wall Light

Item: M72393143C
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $248.85

Price: $165.98




Details and Dimensions

Height 15-3/4"
Width 9"
Extension From Wall 11"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 8 W
Total Fixture Wattage 8 W
Glass Type Clear Seeded
Suitable Installation Wet
Weight 6 lbs