X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M72391143C "Lauriston Manor" Outdoor Entrance Wall Light

Item: M72391143C
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 5-1/2"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 8 W
Total Fixture Wattage 8 W
Glass Type Clear Seeded
Suitable Installation Wet
Weight 3 lbs