X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M72383246 "Westgate" Outdoor Entrance Wall Light

Item: M72383246
Finish: Alder Bronze
Online Availability: Available for immediate shipment

List Price: $224.85

Price: $157.40



Details and Dimensions

Height 20"
Width 9"
Length 5"
Number of Bulbs 2
Bulb Type Halogen
Lamp Type GU10
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 70 W
Glass Type Clear Seeded
Shade Material Glass
Eco-Friendly Dark Sky
Weight 4 lbs