X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M72382246 "Westgate" Outdoor Entrance Wall Light

Item: M72382246
Finish: Alder Bronze
Online Availability: Available for immediate shipment

List Price: $200.85

Price: $140.60



Details and Dimensions

Height 15-3/4"
Width 7"
Extension From Wall 4-1/2"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type GU10
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Glass Type Clear Seeded
Eco-Friendly Dark Sky
Suitable Installation Wet
Weight 3 lbs