X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M723355 "Caspian" Mini Chandelier

Item: M723355
Finish: Golden Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $283.50

Price: $189.09



Details and Dimensions

Height 24"
Width 20-1/2"
Diameter 20-1/2"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Caspian
Shade Material Glass
Voltage 120V