Minka Lighting M72292291 "Oxford Road" Outdoor Entrance Wall Light
| Item: | M72292291 |
| Finish: | Architectural Bronze w/ Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $209.90
Details and Dimensions
| Height | 17" |
| Width | 11" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Clear Water |
| Voltage | 120V |


