Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M721355 "Caspian" Semi Flush Mount Ceiling Light

Item: M721355
Finish: Golden Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14"
Width 16-1/4"
Diameter 16-1/4"
Backplate Dimension 5'' D
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Caspian
Shade Material Glass
Suitable Installation Dry
Weight 7 lbs