X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M692277 "Signatures" 2 Bulb Bathroom Light

Item: M692277
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5"
Width 18-1/2"
Extension From Wall 5-3/4"
Number of Bulbs 2
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Mounting Options Up Light
Glass Type Etched White
Voltage 120V
Energy Star No