Minka Lighting M689384 "Laguna Vista" 3 Bulb Bathroom Light
| Item: | M689384 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $149.07
Details and Dimensions
| Height | 5-1/4" |
| Width | 25" |
| Extension From Wall | 4-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Xenon Mini-Can |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched White |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 6 lbs |


