Minka Lighting M689284 "Laguna Vista" 2 Bulb Bathroom Light
| Item: | M689284 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $107.05
Details and Dimensions
| Height | 5-1/4" |
| Width | 16-1/4" |
| Extension From Wall | 4-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Xenon Mini-Can |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched White |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 4 lbs |


