Minka Lighting M689184 "Laguna Vista" 1 Bulb Wall Sconce
| Item: | M689184 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $85.04
Details and Dimensions
| Height | 5-1/4" |
| Width | 15-1/4" |
| Extension From Wall | 5" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched White |
| Shade Material | Glass |
| Weight | 3 lbs |


