X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M68814 "Calavera" Mid Sized Chandelier

Item: M68814
Finish: Nutmeg
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 35-1/2"
Width 33-3/4"
Overall Height 109-1/2"
Number Of Tiers 1
Canopy Size 5-1/2'' Diameter
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Alabaster Dust
Shade Material Glass
Chain Length 72"
Wire Length 120"
Weight 34 lbs
Voltage 120V
Adjustable Height Yes