Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Minka Lighting
>
M68614
Minka Lighting M68614 "Calavera" Semi Flush Mount Ceiling Light
| Item: | M68614 |
| Finish: | Nutmeg |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $129.96
Details and Dimensions
| Height | 7-3/4" |
| Width | 11-3/5" |
| Backplate Dimension | 5-1/4'' D |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Alabaster Dust |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 5 lbs |


