Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Minka Lighting
>
M68314
Minka Lighting M68314 "Calavera" Down Light Pendant
| Item: | M68314 |
| Finish: | Nutmeg |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $330.06
Details and Dimensions
| Height | 22-1/2" |
| Width | 17" |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Alabaster Dust |
| Shade Material | Glass |


