Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M681384 "Agilis" 3 Bulb Bathroom Light

Item: M681384
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $233.85

Price: $140.31 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 8-1/4"
Width 32"
Extension From Wall 8-3/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Lamina Blanca
Shade Material Glass
Suitable Installation Damp
Voltage 120V