X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M681366 "Agilis" 3 Bulb Bathroom Light

Item: M681366
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/4"
Width 32"
Extension From Wall 8-3/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Lamina Blanca
Shade Material Glass
Suitable Installation Damp
Voltage 120V