X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M68114 "Calavera" 1 Bulb Wall Sconce

Item: M68114
Finish: Nutmeg
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21-1/2"
Width 13-1/4"
Extension From Wall 6-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Alabaster Dust
Shade Material Glass
Voltage 120V
Construction Metal / Glass