Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Minka Lighting
>
M6731167
Minka Lighting M6731167 "1730 Series" 1 Bulb Wall Sconce
| Item: | M6731167 |
| Finish: | Lathan Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $57.03
Details and Dimensions
| Height | 8-1/2" |
| Width | 5-3/4" |
| Extension From Wall | 7-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched |
| Shade Material | Glass |
| Voltage | 120V |


