X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6724355 "Caspian" 4 or more Bulb Bathroom Light

Item: M6724355
Finish: Golden Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $299.85

Price: $200.00



Details and Dimensions

Height 8"
Width 35-1/2"
Extension From Wall 8-1/2"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Caspian
Shade Material Glass
Suitable Installation Damp
Voltage 120V