Minka Lighting M6692613 "Urban Nouveau" 2 Bulb Bathroom Light
| Item: | M6692613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $133.07
Details and Dimensions
| Height | 7-1/4" |
| Width | 14-3/4" |
| Extension From Wall | 6-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Eidolon Kyrstal |
| Voltage | 120V |
| Energy Star | No |


