Back to Search Results
Ferguson.com Home
>
Energy Star
>
Bathroom Lighting
> Minka Lighting
>
M6682613
Minka Lighting M6682613 "Hayvenhurst" 2 Bulb Bathroom Light
| Item: | M6682613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $145.07 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 8" |
| Width | 15-1/4" |
| Extension From Wall | 7-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Ribbed Glass Etched Inside |
| Voltage | 120V |
| Weight | 6 lbs |
| Energy Star | No |


