X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6623613 "Ameswood" 3 Bulb Bathroom Light

Item: M6623613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $238.50

Price: $143.10



Details and Dimensions

Height 7-1/2"
Width 22-1/4"
Extension From Wall 6-3/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched White
Voltage 120V
Energy Star No