X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6622613 "Ameswood" 2 Bulb Bathroom Light

Item: M6622613
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $119.85

Price: $71.91



Details and Dimensions

Height 7-1/2"
Width 13-1/2"
Extension From Wall 6-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched White
Voltage 120V
Energy Star No