Minka Lighting M6613298 "Modern Continental" 3 Bulb Bathroom Light
| Item: | M6613298 |
| Finish: | Kinston Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $99.05 (Pricing is for Kinston Bronze)
Details and Dimensions
| Height | 7-3/4" |
| Width | 24-1/4" |
| Extension From Wall | 6" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched White Glass w/Eidolon Krystal Accent |
| Voltage | 120V |
| Energy Star | No |


