Minka Lighting M659777 "Felice" Semi Flush Mount Ceiling Light
| Item: | M659777 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $129.96 (Pricing is for Chrome)
Details and Dimensions
| Height | 11-1/4" |
| Width | 15" |
| Length | 15" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched Opal |
| Suitable Installation | Damp |


