Minka Lighting M659477 "Felice" 4 or more Bulb Bathroom Light
| Item: | M659477 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $179.09 (Pricing is for Chrome)
Details and Dimensions
| Height | 6-1/2" |
| Width | 29-3/4" |
| Extension From Wall | 6-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched White |
| Voltage | 120V |
| Weight | 6 lbs |
| Energy Star | No |


