X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M659377 "Felice" 3 Bulb Bathroom Light

Item: M659377
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $208.50

Price: $145.95 (Pricing is for Chrome)



Details and Dimensions

Height 6-1/2"
Width 21-1/2"
Extension From Wall 6-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Mounting Options Up/Down Light
Glass Type Etched White
Voltage 120V
Weight 5 lbs
Energy Star No