Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6584167 "Galante" 4 or more Bulb Bathroom Light

Item: M6584167
Finish: Lathan Bronze
Online Availability: Please call for availability.

List Price: $179.85

Price: $107.91

Details and Dimensions

Height 5"
Width 34-1/2"
Extension From Wall 6"
Number of Bulbs 4
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Mounting Options Up Light
Glass Type Etched White
Voltage 120V
Energy Star No