X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6583167 "Galante" 3 Bulb Bathroom Light

Item: M6583167
Finish: Lathan Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $265.50

Price: $185.85



Details and Dimensions

Height 5"
Width 25-1/2"
Extension From Wall 6"
Number of Bulbs 3
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched White
Voltage 120V
Energy Star No