X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6582167 "Galante" 2 Bulb Bathroom Light

Item: M6582167
Finish: Lathan Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $119.85

Price: $71.91



Details and Dimensions

Height 5"
Width 16-3/4"
Extension From Wall 6"
Number of Bulbs 2
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched White
Voltage 120V
Energy Star No