Minka Lighting M656277 "Tre Venti" 2 Bulb Bathroom Light
| Item: | M656277 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $139.07
Details and Dimensions
| Height | 5-3/4" |
| Width | 15" |
| Extension From Wall | 4-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Dusty Iris |
| Voltage | 120V |
| Weight | 4 lbs |
| Energy Star | No |


