Minka Lighting M655384 "Inoui" 3 Bulb Bathroom Light
| Item: | M655384 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $167.08
Details and Dimensions
| Height | 7" |
| Width | 22" |
| Extension From Wall | 4-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched White |
| Voltage | 120V |
| Energy Star | No |


