X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M655284 "Inoui" 2 Bulb Bathroom Light

Item: M655284
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $190.50

Price: $114.30



Details and Dimensions

Height 7-1/2"
Width 12-1/2"
Extension From Wall 4-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Etched White
Voltage 120V
Energy Star No