Minka Lighting M6544167 "City Square" 4 or more Bulb Bathroom Light
| Item: | M6544167 |
| Finish: | Lathan Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $185.99 (Pricing is for Lathan Bronze)
Details and Dimensions
| Height | 7" |
| Width | 29-1/4" |
| Extension From Wall | 5" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Voltage | 120V |
| Energy Star | No |


