Minka Lighting M6504613 "Brookview" 4 or more Bulb Bathroom Light
| Item: | M6504613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $259.13
Details and Dimensions
| Height | 7-1/4" |
| Width | 30-1/4" |
| Extension From Wall | 7" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched White |
| Voltage | 120V |
| Weight | 9 lbs |
| Energy Star | No |


