Back to Search Results
Ferguson.com Home
>
Energy Star
>
Bathroom Lighting
> Minka Lighting
>
M648PL
Minka Lighting M648PL "Bath Art" 2 Bulb Bathroom Light
| Item: | M648PL |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $121.06
Details and Dimensions
| Height | 6" |
| Width | 49-1/4" |
| Extension From Wall | 4-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Fluorescent |
| Max. Wattage Per Bulb | 32 W |
| Total Fixture Wattage | 64 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White Acrylic |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Energy Star | Yes |


