Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Up Light Pendants
> Minka Lighting
>
M6472298
Minka Lighting M6472298 "Kinston" 2 Bulb Bathroom Light
| Item: | M6472298 |
| Finish: | Aged Kinston Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $129.06
Details and Dimensions
| Height | 7-1/4" |
| Width | 14-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | T10 Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Mottled Topaz |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 6 lbs |


