Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Up Light Pendants
> Minka Lighting
>
M6471298
Minka Lighting M6471298 "Kinston" 1 Bulb Wall Sconce
| Item: | M6471298 |
| Finish: | Aged Kinston Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $107.05
Details and Dimensions
| Height | 15-3/4" |
| Width | 4-3/4" |
| Extension From Wall | 5-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | T10 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Mottled Topaz |
| Shade Material | Glass |
| Weight | 3 lbs |


