Minka Lighting M64641613 "Compositions" 4 or more Bulb Bathroom Light
| Item: | M64641613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $209.10
Details and Dimensions
| Height | 6" |
| Width | 27" |
| Extension From Wall | 5-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | Xenon Mini-Can |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Voltage | 120V |
| Weight | 8 lbs |
| Energy Star | No |


