X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M6464273 "Compositions" 4 or more Bulb Bathroom Light

Item: M6464273
Finish: Aged Patina Iron w/Travertine Stone
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5-1/4"
Width 27"
Number of Bulbs 4
Bulb Type Halogen
Lamp Type T4 Mini Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Voltage 120V
Weight 7 lbs