X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M64631613 "Compositions" 3 Bulb Bathroom Light

Item: M64631613
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 20"
Extension From Wall 5-1/2"
Number of Bulbs 3
Bulb Type Xenon
Lamp Type Mini Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Mounting Options Up Light
Glass Type Etched Opal
Voltage 120V
Weight 6 lbs
Energy Star No