X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6463273 "Compositions" 3 Bulb Bathroom Light

Item: M6463273
Finish: Aged Patina Iron w/Travertine Stone
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $247.50

Price: $165.08



Details and Dimensions

Height 5-1/4"
Width 20"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type T4 Mini Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Voltage 120V
Weight 6 lbs