X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6461273 "Compositions" 1 Bulb Wall Sconce

Item: M6461273
Finish: Aged Patina Iron w/Travertine Stone
Online Availability: Available for immediate shipment

List Price: $121.50

Price: $72.90



Details and Dimensions

Height 5-1/4"
Width 5-1/4"
Extension From Wall 5-1/2"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type T4 Halogen Minican
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
Shade Material Glass
Weight 2-1/2 lbs