Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6460273 "Compositions" 1 Bulb Wall Sconce

Item: M6460273
Finish: Aged Patina Iron w/Travertine Stone
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $133.50

Price: $80.10 (Pricing is for Aged Patina Iron w/Travertine Stone)

Details and Dimensions

Height 12-1/2"
Width 7-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
ADA Compliant Yes
Weight 4-1/8 lbs