X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M6394573 "Clarte" 4 or more Bulb Bathroom Light

Item: M6394573
Finish: Patina Iron
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-1/2"
Width 37"
Number of Bulbs 4
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Mounting Options Up/Down Light
Glass Type Deep Spumanti Lace
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 9 lbs